Beli Ac Voltage Regulator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Freshgen Automatic Voltage Regulator (AVR)Deskripsi:Merupakan alat otomotis untuk pengantar arus listrik pada alternator dan merupakan alat pengontrol untuk pengamanan pada control genset.
- DACTRON Fully Automatic AC Voltage RegulatorDeskripsi:The PORTABLE series is the most familiar lineup of automatic voltage regulators. The capacity of 500VA, 1000VA and 1500VA are available. Small sized and light weighted, they are always by your side for your power sentry. Variety of output sockets and input plugs are prepared for your selection.atribut:
- Input Voltage (V) AC: 50-130 / 160-240
- Control System: Servo Motor Control
- Frequency (Hz): 50/60
- Output Voltage (V AC): 110 / 220
- Response Time: Wiihin 0.5 sec. against 10% input fluctuotion
- KRISBOW CO2 Regulator (Regulator Las)atribut:
- Gas Service: CO₂
- Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
- Inlet Gauge (MPa): 25
- Inlet Connection: G5/8”-RH(F)
- Outlet Connection (mm x RH (M): M12x1
- Dimensions (mm): 210x170x110
- Morris Two Stage Gas Regulator Harris (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
- Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)Deskripsi:High flows of CO2 lead to the formation of dry ice crystals insideregulator orifices. These crystals reduce or stop flows completely. #EH series electrically heated, thermo statically controlled, regulator prevent internal dry ice accumulations and freeze-up inside orifices.atribut:
- Manufacturing Number: EH-2N
- Dimensions (cm): 10x10x10
- Type: Electrically Heated
- Gas: Oxygen (Non-syphon cylinder)
- Applicable Gas: CO2 (Non-syphon cylinder)
- Flow Meter (nl/minute): 2-25
- Flow Rate (nl/minute): 25
- Heater Power (W): 190
- Length (m): 2
- Maximum Flow Rate (nl/minute): 25
- Maximum Working Inlet Pressure (kgf/cm²): 165
- Pressure (kgf/cm²): 1-3
- Voltage (V): 100
- Weight (kg): 2.06
- DACTRON Voltage Regulator HIGH POWER seriesDeskripsi:The PORTABLE series is the most familiar lineup of automatic voltage regulators. The capacity of 500VA, 1000VA and 1500VA are available. Small sized and light weighted, they are always by your side for your power sentry. Variety of output sockets and input plugs are prepared for your selection.atribut:
- Input Voltage (V) AC: 50-130 / 160-240
- Control System: Digital Control System
- Frequency (Hz): 50/60
- Output Voltage (V AC): 110 / 220
- Response Time: Wiihin 0.3 sec. against 10% input fluctuotion
- EMKO Alternator Voltage Regulator (AVR)Deskripsi:SPS-E5.1; 5A, 2 phases
- Morris Single Stage Gas Regulator Harris (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- PROLiNK Auto Voltage PVR SeriesDeskripsi:Input - Voltage : 220 VAC or 230 VAC - Voltage Range : - 110VAC to 270VAC or 110VAC to 280VAC (Wide input window) - 140VAC to 260VAC or 150VAC to 270VAC (Normal input window) - Frequency : 50 or 60 Hz Output - Voltage to : 220 VAC or 230 VAC - Output Voltage Regulation : - 10% to +10% Efficiency - Normal Mode : 95% - AVR Mode : 92% Protection - Delay time : 3 minutres or 10 seconds - Full Protection : Over-voltage, under-Voltage, over-heat and over current Protection Indication - LED Display : Normal indicator, AVR indicator, delay time setting and Fault indication - LCD / Meter Display : Input and Output voltage Environment - Operating Temperature : 0°C - +40°C - Humidity : 0-90% relative Humidity (Non-condensing)
- Yamato Argon Gas Regulator (Regulator Las)Deskripsi:-You can make a duplex type of 2 pieces of flow meter with argon regulator (25L).-Working pressure is a setting formula type.atribut:
- Primary Side Working Pressure (MPa): 2 to 15
- Secondary Side Working Pressure (MPa): 0.4±0.1 (setting type)
- Voltage (V): 110
- DV AC/DC AmperemeterDeskripsi:Regulator & Analog Panel Meter. High Quality Material.
- CHIYODA TSUSHO Econo Dial Gas Regulator with Gas Saving Controller (Regulator Gas)atribut:
- Usage: Attach directly to cylinder
- Power: AC100V
- Weight (kg): 2.6
- Compatible Gas: CO2
- Range: (Flow meter) 6 to 30 NL/min
- Connection: (Inlet) W22 pitch 14 nut, (outlet) M12P1 (with 1/4 hose nipple)
- Voltage (V): 110
- KRISBOW CO2 Regulator with Heater (Regulator Las)atribut:
- Gas Service: CO₂
- Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
- Inlet Gauge (MPa): 25
- Inlet Connection: G5/8”-RH(F)
- Outlet Connection (mm x RH (M): M12x1
- Dimensions (mm): 210x190x190
- TEKIRO Screwdriver Tespen AC (Obeng)Deskripsi:TEKIRO TESPEN ACTEKIRO Tespen AC Perkakas Tangan merupakan tespen yang dapat digunakan sebagaialat yang digunakan untuk mengecek atau mengetahui ada tidaknya suatu tegangan listrik. Rangkaian Tespen berbentuk obeng yang mempunyai mata minus (-) berukuran kecil pada bagian ujungnya. Tespen juga memiliki jepitan seperti pulpen sebelumnya dan di dalamnya terdapat led yang mampu menyala sebagai indikator tegangan listrikFungsi : Fungsi Tespen yaitu untuk mengetahui ada tidaknya tegangan listrik pada suatu benda, mesin dan sebuah rangakain listrik ada daya listrik atau tidak, fungsi lainnya yaitu untuk membuka skrub dari komponen alat listrik.Material : PVC Handleatribut:
- Dimension 1 (mm): 142
- Dimension 2 (mm): 70
- Dimension 3 (mm): 13
- Dimension 4 (mm): 3
- Dimension 5 (mm): 13
- Material: PVC Handle
- Size (V): 105-250
- SMC Electro - Pneumatic Regulator (Regulator Tekanan Udara)atribut:
- Thread Type: Rc
- Power Supply Voltage: 24
- CE-Compliant: Standard Type
Daftar Harga Ac Voltage Regulator Terbaru October 2026
| Freshgen Automatic Voltage Regulator (AVR) | Rp3.599.900 |
| AS ONE AC Voltage Regulator | Rp1.699.900 |
| DACTRON Fully Automatic AC Voltage Regulator | Rp1.899.900 |
| KRISBOW CO2 Regulator (Regulator Las) | Rp1.199.900 |
| Morris Two Stage Gas Regulator Harris (Regulator Gas) | Rp1.999.900 |
| Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las) | Rp4.799.900 |
| DACTRON Voltage Regulator HIGH POWER series | Rp3.499.900 |
| KWT A/C Pressure Regulator Manifold Set (Regulator Tekanan Ac) | Rp1.999.900 |
| EMKO Alternator Voltage Regulator (AVR) | Rp1.699.900 |
| Morris Single Stage Gas Regulator Harris (Regulator Gas) | Rp849.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102045367-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/KRISBOW%20CO2%20Regulator%20(Regulator%20Las)/pmP104578922-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Two%20Stage%20Gas%20Regulator%20Harris%20(Regulator%20Gas)/nwP103671860-1.jpg)

/e0P103931504-1.jpg)
/0kP103242020-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Single%20Stage%20Gas%20Regulator%20Harris%20(Regulator%20Gas)/nnP103671851-1.jpg)
/PROLiNK%20Auto%20Voltage%20PVR%20Series/P103117423-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Argon%20Gas%20Regulator%20(Regulator%20Las)/P102964639-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/CHIYODA%20TSUSHO%20Econo%20Dial%20Gas%20Regulator%20with%20Gas%20Saving%20Controller%20(Regulator%20Gas)/P102948297-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/KRISBOW%20CO2%20Regulator%20with%20Heater%20(Regulator%20Las)/pvP104578931-2.jpg)
/6fP105064231-2.jpg)
/j2P102081686-2.jpg)

/MINAMOTO%20SM%20Series%20Servo%20Motor%20Stabilizer/7mP105210274-2.jpg)
/71P103103253-789.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)